2 in. Malleable Iron Split Rod Tap Extension Clamp in Dura-Copper
2 in. Malleable Iron Split Rod Tap Extension Clamp in Dura-Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series extension split pipe clamp
Documents
Specifications
- Coating:
- Dura Copper Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dura-Copper™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 547/1000 in
- Length:
- 3-219/500 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 0.26 lb
- Width:
- 3 in
- Work Load Limit:
- 180 lb