2 in. Plastic Coated Clevis Hanger
2 in. Plastic Coated Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series plastic coated clevis hanger
Specifications
- Coating:
- Plastic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 4-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Type:
- BB3100CPLNK
- UL Listed:
- Yes
- Weight:
- 0.53 lb