2 in. Standard Clevis Hanger
2 in. Standard Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps reduce noise and vibration in pipe or tubing systems
- Approvals: Underwriter's Laboratories listed in the USA (UL) and Canada (cUL)
- Standard clevis hanger with felt lining is designed for the suspension of copper tube so as to prevent electrolysis between tubing and hanger
- Engineered design aligns bolt holes for quicker overhead installation
- 15° swing in either direction allows pipe to easily feed thru
- Pipe will not ‘pinch’ when installing
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Insulated Pipes, Non-Insulated Pipes
- Coating:
- Yellow Zinc Chromate
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 4-1/2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 4-1/2 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.55 lb
- Work Load Limit:
- 730 lb