24 in. Adjustable Standard Clevis Hanger
24 in. Adjustable Standard Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pipe will not ‘pinch’ when installing
- 15° swing in either direction allows pipe to easily feed thru
- Eaton B-Line series clevis hanger
- Steel
- 24" max pipe size
- 3" H x 33.1250" L x 30.5" W
- Engineered design aligns bolt holes for quicker overhead installation
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Insulated Pipes, Non-Insulated Pipes, Commercial
- Coating:
- Yellow Zinc Chromate
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- Yes
- Fits Pipe Size:
- 24 in
- Height:
- 3 in
- Length:
- 32-3/4 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1-1/4 in
- UL Listed:
- Yes
- Weight:
- 50.66 lb
- Width:
- 30-1/2 in
- Work Load Limit:
- 4800 lb