24 in. Plate Double Channel Bracket
24 in. Plate Double Channel Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series bracket
Documents
Specifications
- Coating:
- Zinc
- Height:
- 6-1/4 in
- Length:
- 24 in
- Material:
- Steel
- Origin:
- Domestic
- Weight:
- 8.57 lb
- Width:
- 1-31/50 in