Zinc Plated Carbon Steel Channel Beam Clamp Assembly

You last purchased this on
 
Eaton B-Line Series

Zinc Plated Carbon Steel Channel Beam Clamp Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Zinc Plated Carbon Steel Channel Beam Clamp Assembly

  • Fast #
  • Part #BB44122ZN
  • Item #71165
  • Manufacturer Part #78101155283
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3.3750" H x 3" L x 2.3750" W
  • 1850 lbs load cap
  • Eaton B-Line series beam clamps
  • 0.75" beam thickness
  • Requires Certification

Specifications

ASTM:
ASTM A-653, ASTM B-633 SC3 Type III
Coating:
Electroplated Zinc
Depth:
3-3/8 in
FM Approved:
No
Height:
3-3/8 in
Length:
3 in
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Beam Clamp
Thickness:
0.75 in
UL Listed:
Yes
Weight:
87/100 lb
Width:
2-3/8 in
Work Load Limit:
1850 lb