3 x 3 in. Painted Steel Riser Clamp

You last purchased this on
 
Eaton B-Line Series

3 x 3 in. Painted Steel Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3 x 3 in. Painted Steel Riser Clamp

  • Fast #
  • Part #BB3373CTDCUM
  • Item #1438160
  • Manufacturer Part #78101172314
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • MSS SP-69 & SP-58, type 8
  • 3" H x 11.93" L x 1" W
  • Copper tubing riser clamp is used for supporting vertical piping
  • Steel
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 8, ANSI SP-69
Application:
Commercial, Residential, Industrial
Coating:
Painted
Color Finish Category:
Copper Tones
Color Finish Name:
Dura-Copper™
FM Approved:
Yes
Fits Pipe Size:
3 in
Height:
3 in
Length:
11-93/100 in
MSS:
MSS SP-58 Type 8, MSS SP-69
Material:
Steel
Origin:
Global
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
1.95 lb
Width:
1 in
Work Load Limit:
300 lb