3/8 x 2-3/16 x 2-3/16 in. Plain Steel Corner Bracket
B3060 Series 3/8 x 2-3/16 x 2-3/16 in. Plain Steel Corner Bracket
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, type 34
- Eaton B-Line series side beam angle clip
- Designed for attaching a hanger rod to the side of beams or walls
- 305 lbs. load
- Side beam angle clip
- Steel material
- 2.1880" H x 2.1880" L x 2" W
Specifications
- ANSI:
- ANSI SP-58 Type 34, ANSI SP-69 Type 34
- Application:
- Residential
- Coating:
- Plain
- Collection:
- B3060 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 2-3/16 in
- Length:
- 2-3/16 in
- MSS:
- MSS SP-58 Type 34, MSS SP-69 Type 34
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Side Beam Angle Clip
- Rod Size (in):
- 3/8 in
- Thickness:
- 0.25 in
- UL Listed:
- Yes
- Weight:
- 0.53 lb
- Width:
- 2 in
- Work Load Limit:
- 305 lb