4-5/8 in. Flat Top Clevis Hanger
4-5/8 in. Flat Top Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6.5"H x 6.5"D
- Steel
- Eaton B-Line series flat top clevis hanger
- 4" max pipe size
- 700 lbs load cap
- Zinc
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- ASTM:
- ASTM A-1011
- Coating:
- Zinc Plated
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 6-1/2 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 5/8 in
- UL Listed:
- No
- Work Load Limit:
- 700 lb