Cooper B-Line
4 in. Electro-Galvanized Adjustable Steel Pipe Yoke Roll
Part #BB3110PLTDP | Item #2441500 | Manufacturer Part #78101174790
Fits Pipe Size:
Product Details
Documents
Specifications
Coating: Zinc
Fits Pipe Size: 4 in
Material: Steel
Width: 4-7/8 in