4 in. Standard Clevis Hanger
4 in. Standard Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps reduce noise and vibration in pipe or tubing systems.
- Approvals: Underwriter's Laboratories Listed in the USA (UL) and Canada (cUL).
- Standard clevis hanger with felt lining is designed for the suspension of copper tube so as to prevent electrolysis between tubing and hanger.
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- Coating:
- Zinc Plated
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 1-1/4 in
- Length:
- 7-181/250 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- UL Listed:
- Yes
- Weight:
- 1.293 lb
- Width:
- 6-63/1000 in
- Work Load Limit:
- 1430 lb