5 in. Electrogalvanized Adjustable Steel Pipe Yoke Roll
5 in. Electrogalvanized Adjustable Steel Pipe Yoke Roll
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI SP-69, ANSI SP-58
- Coating:
- Zinc
- Fits Pipe Size:
- 5 in
- MSS:
- MSS SP-69, MSS SP-58
- Material:
- Cast Iron, Steel
- Width:
- 5-15/16 in