5/8 in. Forged Steel Clevis Hanger Black
5/8 in. Forged Steel Clevis Hanger Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies fully with code for pressure piping supports loads equal to the full limitation of the hanger rod
- MSS SP-69 & SP-58 type 14
- For use on high temperature piping installations providing hanger rod adjustability
- 5/8"-11 thread size
- Forged steel
- 1692 lbs load cap
- 4.6250" H x 0.8130" L x 0.8130" W
- Eaton B-Line series clevis
- 750 op temp
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69 Type 14
- ASTM:
- ASTM A-1011
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 5/8 in
- Height:
- 4-5/8 in
- Length:
- 81/100 in
- MSS:
- MSS SP-58, MSS SP-69 Type 14
- Material:
- Forged Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 5/8 in
- Weight:
- 1.34 lb
- Width:
- 81/100 in
- Work Load Limit:
- 2160 lb