5/8 in. Electro Plated Zinc Steel Plain Washer
B2021 Series 5/8 in. Electro Plated Zinc Steel Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Steel material
- Electro-plated
- Eaton B-Line series U-washer
- 0.46 in H x 1.62 in L x 0.81 in W
- U-washer
Specifications
- ASTM:
- ASTM A-1018, ASTM B-633 SC3 Type III, ASTM A-653
- Coating:
- Electroplated Zinc
- Collection:
- B2021 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 5/8 in
- GSA Approved:
- No
- Height:
- 1-31/50 in
- Length:
- 1-31/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Square Washer
- Shape:
- Square
- Thickness:
- 0.21 in
- Weight:
- 0.16 lb
- Width:
- 1-31/50 in