6 in. Black Adjustable Roller Hanger
6 in. Black Adjustable Roller Hanger
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, type 43
- Adjustable steel yoke pipe roller for supporting pipe where movement may occur due to thermal expansion
Specifications
- ANSI:
- ANSI SP-58 Type 43, ANSI SP-69 Type 43
- Application:
- Industrial, Residential
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 10-3/8 in
- Length:
- 10-3/8 in
- MSS:
- MSS SP-58 Type 43, MSS SP-69 Type 43
- Material:
- Cast Iron, Steel
- Origin:
- Domestic
- Product Type:
- Adjustable Yoke Pipe Roll
- Rod Size (in):
- 3/4 in
- Thread Size:
- 3/4 in
- Tool Type:
- Pipe Roll, Pipe Roller Hanger
- UL Listed:
- No
- Weight:
- 8 lb
- Width:
- 7 in
- Work Load Limit:
- 780 lb