Cooper B-Line
6 in. DBE10-16 Durablok RTU Channel Support
Part #BDBE1016 | Item #3698103 | Manufacturer Part #12359545
Width:
9-3/5 inProduct Details
Documents
Specifications
Coating: Pre-Galvanized
Color Finish: Black
Color Finish Category: Blacks
Height: 12 in
Length: 15-86/125 in
Material: Plastic
Thickness: 5 1/2 in
Type: BDBE1016
Weight: 5-763/1000
Width: 9-3/5 in