6 x 1-1/4 in. 2000 lb. Steel Sway Brace Attachment
Fig 1011 6 x 1-1/4 in. 2000 lb. Steel Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Assembled and ready for installation
- No threading require of bracing pipe
- Eaton B-Line series TOLCO lateral sway brace attachment
- Can be used as a component of a four-way riser brace
- Field adjustable, making critical pre-engineering of bracing pipe length unnecessary
- Unique design requires no threading of bracing pipe
- Can be used to brace schedule 7 through schedule 40 IPS
- For bracing pipe against sway and seismic disturbance
- Comes assembled and ready for installation. Fig. 1001 has built-in visual verification of correct installation
Specifications
- Application:
- IPS Pipe
- Coating:
- Electrogalvanized
- Collection:
- Fig 1011
- Diameter:
- 6 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in x 1-1/4 in
- Height:
- 1-1/4 in
- Length:
- 250 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 2.11 lb
- Width:
- 250 in
- Work Load Limit:
- 2000 lb