• Cart

DESCRIPTION

Cooper B-Line 7/8 x 3/4 in. CTS Threaded Tube Strut Clamp

BBPSC087

Fits Pipe Size:

7/8 in

SPECIFICATIONS

Coating
Plastic
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
7/8 in
Height
1-1/4 in
Length
1-157/250 in
Material
Plastic
Outside Diameter
3/4 in
UL Listed
Yes
Weight
6/125
Width
1-14/25 in

  • QUANTITY

0 item(s) added to Cart Checkout Now