7/8 x 3/4 in. Reducer Rod Coupling
7/8 x 3/4 in. Reducer Rod Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series rod coupling
Specifications
- Coating:
- Zinc
- Diameter:
- 1-5/8 in
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 7/8 in x 3/4 in
- Height:
- 1-3/4 in
- Origin:
- Global
- Product Type:
- Rod Coupling
- Weight:
- 0.572 lb