8-Hole Double Corner Gussetted Connection in Zinc
8-Hole Double Corner Gussetted Connection in Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series corner gusset
Documents
Specifications
- Coating:
- Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Corner Gusset
- Weight:
- 2.26 lb
- Width:
- 1-31/50 in