B3120 Series 6 in. Cast Iron and Steel Hedge Roller Chair

Part #BB31206HDG  |  Item #4059943  |  Manufacturer Part #78101175119

Fits Pipe Size:

6 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI SP-58, ANSI SP-69]

Coating: Hot dipped galvanized

Collection: B3120 Series

Fits Pipe Size: 6 in

Length: 9-3/4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: [Cast Iron, Steel]