DESCRIPTION

Cooper B-Line Dura-Blok™ 9 3/5 in DB10 Durablok Rooftop Channel Support

BDB10

Manufacturer Part #: 12359219

Length:

9-3/5 in

SPECIFICATIONS

Coating
Pre-Galvanized
Collection
Dura-Blok™
Color Finish
Black
Color Finish Category
Blacks
Height
5 in
Length
9-3/5 in
Material
Plastic
Thickness
5 In
Weight
5-7/20
Width
6-1/8 in

Print