Electro-plated zinc 45 Degree 4-Hole Clamp Angle Bracket
Electro-plated zinc 45 Degree 4-Hole Clamp Angle Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series closed angle
Specifications
- Application:
- Channels
- Coating:
- Electroplated Zinc
- Diameter:
- 9/16 in
- Height:
- 4-3/8 in
- Length:
- 5 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Closed Angle
- Weight:
- 0.936 lb
- Width:
- 1-31/50 in