4-1/2 in. Polypropylene Copolymer Insulation Shield in White
4-1/2 in. Polypropylene Copolymer Insulation Shield in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pipe stand, adjusters and saddle supports, White, Polypropylene, 4.50" opening, Clevis hanger
Documents
Specifications
- ASTM:
- ASTM E-84
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2 in
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene Copolymer
- Origin:
- Global
- Product Type:
- Clevis Hanger
- Temperature Range:
- -40 to 178 Deg F
- UL Listed:
- UL 723
- Weight:
- 0.38 lb
- Width:
- 4-1/2 in