Vibra Clamp OD Stainless Steel 304

You last purchased this on
 
Eaton B-Line Series

Vibra Clamp OD Stainless Steel 304

  • Fast #
  • Part #BBVT037SS4
  • Item #4200753
  • Manufacturer Part #78101102798
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Vibra Clamp OD Stainless Steel 304

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series Vibra-Clamp vibration and cushion clamp
  • Requires Certification

Specifications

Coating:
Stainless Steel
Diameter - Outside:
8 in
Fits Pipe Size:
8 in
Height:
1-9/25 in
Length:
61/100 in
Material:
Stainless Steel
Origin:
Domestic
Product Type:
Vibration Clamp, Cushion Clamp
Type:
BBVT037SS4
Weight:
0.12 lb
Width:
1-1/4 in