120ml Evaporating Dish

Part #C60200  |  Item #5121564  |  Manufacturer Part #60200

Call for Pricing

Capacity:

120 mL

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Use for volatile solids testing
  • CoorsTek porcelain evaporating dishes are glazed throughout with exception of rim
  • Use up to 1150° C

Specifications

CE Approved: No

Capacity: 120 mL

Color Finish: White

Depth: 37 mm

EPA Compliant: No

Height: 1-13/20 in

Material: Porcelain

NSF Certified: No

Outside Diameter: 90 mm

Product Type: Evaporating Dish

UL Listed: No