250ml Evaporating Dish
250ml Evaporating Dish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CoorsTek porcelain evaporating dishes are glazed throughout with exception of rim
- Use up to 1150° C
- Use for volatile solids testing
Specifications
- CE Approved:
- No
- Capacity:
- 250 mL
- Color Finish Name:
- White
- Depth:
- 45 mm
- Diameter - Outside:
- 115 mm
- EPA Compliant:
- No
- Height:
- 1-77/100 in
- Material:
- Porcelain
- NSF Certified:
- No
- Product Type:
- Evaporating Dish
- UL Listed:
- No