Coors Ceramics
70ml Evaporating Dish
Part #C60197 | Item #5121194 | Manufacturer Part #60197
Call for Pricing
Capacity:
70 mLHow to get it:
Product Details
- Use for volatile solids testing
- CoorsTek porcelain evaporating dishes are glazed throughout with exception of rim
- Use up to 1150° C
Specifications
CE Approved: No
Capacity: 70 mL
Color Finish: White
Depth: 30 mm
EPA Compliant: No
Height: 1-9/50 in
Material: Porcelain
NSF Certified: No
Outside Diameter: 75 mm
Product Type: Evaporating Dish
UL Listed: No