Air Conditioner Relay for ART62C1E1AA Compressor
Air Conditioner Relay for ART62C1E1AA Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- ART62C1E1AA Compressor
- Height:
- 2-1/5 in
- Length:
- 3-1/2 in
- Time Delay:
- No
- UL Listed:
- No
- Width:
- 2-7/10 in