10 AWG 1000 ft. Green Tracer Wire
10 AWG 1000 ft. Green Tracer Wire
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduced material weight (11% lighter than solid copper) reduces freight expense
- Reduced threat of theft due to low after-market value
- Copper clad steel wire combines the strength of fully annealed high-carbon steel with the conductivity and corrosion resistance of copper
- Other colors are available
- Connectors and access points are available
- Conforms to APWA colors
- Great for open trench construction applications
Documents
Specifications
- Cable or Wire Type:
- Tracer Wire
- Clean Bagged:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 1000 ft
- Material:
- Copper
- Material Type:
- 1055
- NSF Certified:
- No
- UL Listed:
- No
- Wire Gauge (AWG):
- 10 ga