SoloShot™ 12 AWG 2500 ft. Green Tracer Wire

Part #C1245GEHS2500  |  Item #8112115  |  Manufacturer Part #1245-GEHS-2500

Length:

2500 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engineered specifically to handle the rigors of directional drilling
  • Has six times the breaking strength of solid copper in directional drill applications
  • Eliminates costly re-bores, reducing material and time costs
  • Weighs less, which means reduced shipping costs
  • Coating Thickness: 45 mm
  • Wire Gauge: 12 ga
  • Break Load: 1150 lb

Documents

Specifications

ASTM Specifications: [ASTM D-1238, ASTM D-1284, ASTM D-1525, ASTM D-1531, ASTM D-1693, ASTM D-1895, ASTM D-2240, ASTM D-257, ASTM D-2951, ASTM D-3417, ASTM D-3755, ASTM D-3895, ASTM D-638, ASTM D-746, ASTM D-790, ASTM D-792]

Application: [Cables, Cuts, Open Trench, Plastic Pipe, Underground, Wire, Horizontal Directional Drilling]

Cable or Wire Type: Tracer Wire

Coating: HDPE

Collection: SoloShot™

Color Finish: Green

Color Finish Category: Greens

Length: 2500 ft

Material: [Copper Clad Steel, Plastic]

Material Type: HDPE

Thickness: 45 mil

UL Listed: No

Volts: 30V

Wire Gauge: 12 ga

Work Load Limit: 1150