24W 2-Light Large Pendant in Silver Leaf with Polished Stainless
This product has been replaced by
Manufacturer Part #213-43-SL/SS
Calligraphy 24W 2-Light Large Pendant in Silver Leaf with Polished Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Calligraphy
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf/Polished Stainless
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 31-1/4 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 24 W
- Width:
- 34 in