18-1/4 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Gold
Continuum 18-1/4 in. 60W 4-Light Candelabra E-12 Incandescent Pendant in Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Continuum
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Diameter:
- 18-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Linen
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120/220V
- Watts:
- 60 W