60 W 2-Light Right Candelabra Sconce in Modern Silver

This product has been replaced by

No image available
Corbett Lighting MOSI/POSS 2 60W CAND SCONCE *ROXY
Manufacturer Part #158-12-SL/SS
You last purchased this on
 
Corbett Lighting

ROXY 60 W 2-Light Right Candelabra Sconce in Modern Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Corbett Lighting MOSI/POSS 2 60W CAND SCONCE *ROXY
Manufacturer Part #158-12-SL/SS
Corbett Lighting

ROXY 60 W 2-Light Right Candelabra Sconce in Modern Silver

  • Fast #
  • Part #C15812
  • Item #4307760
  • Manufacturer Part #158-12
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Leaf Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
ROXY
Color Finish Category:
Stainless Steel
Color Finish Name:
Silver Leaf
Depth:
5-1/4 in
Energy Star Compliant:
No
Height:
24 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Number of Lights:
2
Watts:
60 W
Width:
12 in