1-Light Wall Sconce in Tranquility Silver Leaf with Topaz Crystal Glass Shade

You last purchased this on
 
Corbett Lighting

Vamp 1-Light Wall Sconce in Tranquility Silver Leaf with Topaz Crystal Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Corbett Lighting

Vamp 1-Light Wall Sconce in Tranquility Silver Leaf with Topaz Crystal Glass Shade

  • Fast #
  • Part #COR18111
  • Item #4666567
  • Manufacturer Part #181-11
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tranquility Silver Leaf Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Vamp
Color Finish Category:
Silver Tones
Color Finish Name:
Tranquility Silver Leaf
Depth:
3-3/4 in
Energy Star Compliant:
No
Glass Type:
Clear, Brush, Topaz Crystal
Height:
10-1/2 in
Light Bulb Base Type:
Candelabra E-12
Material:
Iron
Number of Lights:
1
Volts:
120V
Watts:
60 W
Width:
6-3/4 in