9-1/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Modern Silver Leaf
This product has been replaced by
Manufacturer Part #236-11-WSL
Vertigo 9-1/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Modern Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hang straight canopy included.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vertigo
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Modern Silver Leaf
- Diameter:
- 9-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Iron
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5 lb