Cordless Plastic Reusable Ear Plugs in Hi-Viz Green

Part #RJP3050ID  |  Item #5085855  |  Manufacturer Part #JP3050ID

$0.92 EACH

Color/Finish: Hi-Viz Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Super soft patented material
  • Washable and reusable
  • Conforms comfortably to the ear canal
  • Available with or without a cord
  • NRR 28 dB

Specifications

Application: Cutting

Bit Diameter: 1/32 in

Blade Material: High Speed Steel

Color Finish: Hi-Viz Green

Color Finish Category: Greys

Corded Cordless: Cordless

Height: 1/5 in

Length: 1 in

Material: Plastic

Material Type: Nylon

Noise Reduction Rating: 28

Reusable: Yes

Type: RJP3050ID

Weight: 0.01

Width: 1/5 in