Size XXL Vest in Hi-Visibility Orange (Case of 24)

You last purchased this on
 
Cordova Safety Products

Size XXL Vest in Hi-Visibility Orange (Case of 24)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cordova Safety Products

Size XXL Vest in Hi-Visibility Orange (Case of 24)

  • Fast #
  • Part #CV210PX2
  • Item #7470644
  • Manufacturer Part #V210PX2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hi-Visibility Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hi-vis orange polyester mesh
  • 2 in reflective tape
  • General purpose safety vest
  • Hook & loop closure
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 2015, ANSI Class 2, ANSI Type R
Application:
General Purpose
Clothing Size:
XXL
Color Finish Name:
Hi-Visibility Orange
Material:
Plastic
Material Type:
Polyester
Package Quantity:
Case of 24
Product Type:
Vest