Size M Polyster Safety Vest in Lime
VS271P Size M Polyster Safety Vest in Lime
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lime Polyester Mesh
- Zipper Closure
- Surveyors, Type R, Class 2 Safety Vest
- All Outside Pockets include Hook & Loop Closures
- Sizes: S-5XL
- 6 Pockets: Two Inside Lower, Two Outside Chest, Two Outside Lower
- 2-Inch Reflective Tape
Documents
Specifications
- ANSI:
- ANSI 107 2010
- Application:
- Surveying
- Clothing Size:
- M
- Collection:
- VS271P
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime
- Material:
- Plastic
- Material Type:
- Polyster
- Product Type:
- Safety Vest