24 in. Poly Leaf Rake
24 in. Poly Leaf Rake
Frequently Purchased Together
Product Details
- Extra-thick polypropylene construction with weather-resistant UV inhibitor
- Hardwood handles 2X varnished for weather resistance
- Gather large amounts of leaves with closely spaced tines
- Limited warranty
Documents
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Tines:
- 26
- Number of Tools Included:
- 1
- Rake Type:
- Leaf Rake
- Tine Material:
- Plastic
- Type:
- CRK25024
- Width:
- 24 in