30 in. 16 ga Drain Spade
30 in. 16 ga Drain Spade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large forward-turned steps for firmer footing
- Textured epoxy finish protects head against rust
- Steel collar for strong head-to-handle connection
- Large, forward-turned steps for firmer footing
- Tapered, round-nose, slightly cupped blade for efficient digging of deep, round-bottom drains and trenches
Documents
Specifications
- Blade Length (in):
- 15-9/10 in
- Blade Material:
- Steel
- Blade Width (in):
- 4-1/2 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 14 ga
- Handle Length (in):
- 30 in
- Handle Material:
- Fiberglass
- Handle Type:
- D-grip
- Shovel Head Type:
- Square
- Tool Type:
- Drain Spade
- Type:
- CSS28030