48 in. Digging Shovel in Orange
48 in. Digging Shovel in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 48" Long Northern Ash wood handle with optimum lift angle for efficient cleaning of trenches minimizes bending and reduces back strain
- 13-Gauge steel blade gives maximum strength
- Trench Digging Shovels - 4", handle angled at 28 degrees for digging trenches
- Color coded for quick identification of proper tool for trench width
- V-angled head for efficient digging and cleaning of trenches
Specifications
- Blade Material:
- Steel
- Color Finish Name:
- Orange
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Tool Type:
- Shovel