Corona Clipper
54 in. Garden Hoe
Part #CSH20000 | Item #7252336 | Manufacturer Part #SH 20000
$15.77
EACH
Handle Length in :
54 inHow to get it:
Product Details
- Six inch wide blade, most popular size for general maintenance tasks
- Swan-shaped neck keeps soil from building up on the tool
- Steel socket with screw attaches head to handle
- Limited warranty
Specifications
Blade Material: Forged Steel
Blade Width: 6 in
Handle Length in : 54 in
Handle Material: Wood
Type: CSH20000