• Cart

DESCRIPTION

  • Dimmable: No
  • Glass Type: Etched Opal
  • Light bulb type: Incandescent
  • Location Rating: Dry

Cottica PC 2 60W MED BATH LIGHT

PHFVL1022PC

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cottica
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-3/4 in
Light Bulb Base Type
Medium E-27
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
14 in

$138.0
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment