19 in. Reinforced Concrete Pipe

You last purchased this on
 
County Materials Corporation

19 in. Reinforced Concrete Pipe

  • Fast #
  • Part #C21930999
  • Item #4511414
  • Manufacturer Part #21930999
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
County Materials Corporation

19 in. Reinforced Concrete Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
End Connection 1:
Bell End
End Connections:
Bell End
Length:
30 ft
Material:
Concrete
Pipe Lining:
Cement-lined
PipeTubing Size:
19 in