2 in. x 60 yd. 13 mil Printed Duct Tape in Black

You last purchased this on
 
Covalence Specialty Adhesives

2 in. x 60 yd. 13 mil Printed Duct Tape in Black

This product requires certification to purchase.
You last purchased this on
 
Covalence Specialty Adhesives

2 in. x 60 yd. 13 mil Printed Duct Tape in Black

  • Fast #
  • Part #C601138A
  • Item #1717355
  • Manufacturer Part #601138A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Acts as a superior closure system for use with flexible air duct and air connectors
  • Ideal for heating, air conditioning, ventilating, and refrigeration applications
  • Recommended for use on UL Listed flexible air ducts
  • Excellent resistance to mold growth, humidity, flame spread, smoke generation, and the effects of high temperature
  • Printed for easy identification
  • Excellent adhesion and shear performance
  • UL 181B-FX Listed for use with flexible air ducts and closure systems
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
60 yd
Product Type:
Duct Tape
Thickness:
13 mil
Width:
2 in