• Cart

DESCRIPTION

  • 2.0 Mil aluminum foil backing
  • Low VOC content
  • Synthetic rubber adhesive

Covalence Specialty Adhesives Nashua® 2 in. x 50 yd. Silver Aluminum Foil Tape

C617001B

Length:

50 yd

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Collection
Nashua®
Color Finish
Silver
Length
50 yd
Material
Aluminum
Temperature Range
Up to 200 Deg F
Thickness
5 mil
Type
Foil Tape
UL Listed
Yes
Width
2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS