• Cart

DESCRIPTION

  • Aggressive cold weather acrylic adhesive
  • Low VOC content
  • New unbleached kraft release liner

Covalence Specialty Adhesives Nashua® 2-1/2 in. x 60 yd. Silver Aluminum Foil Tape

C617022B

Length:

60 yd

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Collection
Nashua®
Color Finish
Silver
Length
60 yd
Material
Aluminum
Temperature Range
Up to 325 Deg F
Thickness
4.8 mil
Type
Foil Tape
UL Listed
Yes
Width
2-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS