12 in. 150# Zinc Flanged Kit and Ring Gasket
12 in. 150# Zinc Flanged Kit and Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non asbestos ring gasket
Specifications
- Clean Bagged:
- No
- Diameter:
- 12 in
- Diameter - Outside:
- 12 in
- Material:
- Zinc
- Pressure Class:
- 150#
- Product Type:
- Flange Kit, Gasket