8 in. 150# Zinc Flanged Kit and Ring Gasket

You last purchased this on
 
Cowtown Bolt & Gasket

8 in. 150# Zinc Flanged Kit and Ring Gasket

This product requires certification to purchase.
You last purchased this on
 
Cowtown Bolt & Gasket

8 in. 150# Zinc Flanged Kit and Ring Gasket

  • Fast #
  • Part #FRG150X
  • Item #1590848
  • Manufacturer Part #FRG150X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non asbestos ring gasket
  • Requires Certification

Specifications

Clean Bagged:
No
Diameter:
8 in
Diameter - Outside:
8 in
Material:
Zinc
Pressure Class:
150#
Product Type:
Flange Kit, Gasket